Shop All Sorbents
Pig
Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT116
Zoro # G8125765
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 47 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 1,800 in |
Width | 32 in |
Perforated Size | 10 in x 16 in |
Perforation Along Width | 16 in |
Perforation Along Length | 10 in |
Roll Width | 32 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed Per Pad 6,067 oz, Volume Absorbed per Pkg. 47 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL 2.5 Gallon Wet/Dry Utility Vac (VOM205P 0901)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT142)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- PIG Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene (SKM400)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- Pig Sorbents