Shop All Sorbents
Pig
Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT115
Zoro # G8219312
product price: $306.99
/pk 2, $153.50/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 47 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 150 ft |
Length | 1,800 in |
Width | 16 in |
Perforated Size | 10 in x 16 in |
Perforation Along Width | 16 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Roll Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed Per Pad 3,033 oz, Volume Absorbed per Pkg. 47 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- FRESHWAVE IAQ Carpet & Upholstery Odor Eliminator, 1gal (572)
- SC JOHNSON PROFESSIONAL 4000 ml Paste Hand Soap Cartridge, 4 PK (KCH4LTR)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- PIG Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene (MAT444)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- SPILFYTER Sorbents, 44 gal, 16 in x 18 in, Harsh Chemicals, Yellow, Polypropylene (S2-70)
- Pig Sorbents