Shop All Sorbents
Pig
Sorbents, 44 oz, 32 in x 3 1/3 ft, Universal, Blue, Polyester, Polypropylene
Mfr # MAT3251
Zoro # G8222961
original price:
$36.85
18% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 oz
- Volume Absorbed (Pack, Each) 44 oz/pk, 44 oz/pad
- Material Polyester, Polypropylene
- Color Blue
- Weight 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 in x 3 1/3 ft |
Length | 40 ft |
Width | 32 in |
Perforated Size | Not Perforated |
Roll Length | 3 1/3 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 3 1/3 ft, Volume Absorbed Per Pad 44 oz, Volume Absorbed per Pkg. 44 oz, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB Hand Sanitizer, Foam, Non-Alcohol (AFS120TF)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 23 gal, 31 in x 100 ft, Bodily Fluids, Gray, Polypropylene (HC101)
- FIBERLINK Absorbent Pad, Universal, HW, PK100 (PPUB12)
- Pig Sorbents