Shop All Sorbents
Pig
Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers
Mfr # BLU104
Zoro # G8079635
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 41 gal
- Material Fibers
- Color Blue
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 15 in x 19 in |
Roll Width | 30 in |
Perforation Along Width | 15 in |
Perforation Along Length | 19 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed Per Pad 5,248 oz, Volume Absorbed per Pkg. 41 gal, Volume Absorbed Per Pound 90 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 15 in x 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Polymer Fiber Whisk Broom Red, 6PK (907)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Dispensing Poly Bag, Double Recreped (DRC), 300 Wipes, 13 in x 10 in, 2 PK (20045)
- SPARTAN CHEMICAL Airlift Smoke & Odor Eliminator 1 Quart Air Neutralizer (308603)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- Pig Sorbents