Shop All Sorbents
Pig
Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene
Mfr # MAT2102
Zoro # G8188591
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32 in x 75 ft |
Width | 32 in |
Length | 900 in |
Perforated Size | 10 in x 16 in |
Roll Width | 32 in |
Perforation Along Width | 16 in |
Roll Length | 75 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 75 ft, Volume Absorbed Per Pad 5,120 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 16-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 4 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ3418RNR01)
- PUFFY D Puffy D 14oz. Duster (512)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI404612K)
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 10 gal, 24 in x 24 in, Oil, White, Polypropylene (PIL402)
- SPILLTECH Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- Pig Sorbents