Shop All Sorbents
Pig
Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT4107
Zoro # G8425575
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color White
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 150 ft |
Length | 150 ft |
Width | 32 in |
Perforated Size | 16 in x 10 in |
Perforation Along Width | 16 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Ground Mat, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 32 in x 150 ft, Volume Absorbed Per Pad 5,120 gal, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 16 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- PIG Sorbents, 30 gal, 3 in x 42 in, Oil, Brown, Cellulose (SKM500)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4105)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- PIG Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene (MAT444)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- Pig Sorbents