Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene
Mfr # MAT419
Zoro # G8186884
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Volume Absorbed (Pack, Each) 40 gal/pk, 40.2 gal/pad
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 10 in x 15 in |
Roll Width | 30 in |
Perforation Along Width | 15 in |
Roll Length | 300 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 300 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Spring, Compression, Cord Wrap Bracket (104269)
- M-1 Advanced Mildewcide 4.95 lb (78964M)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- MICHIGAN BRUSH Wood Handle, Thread, 72" L, 15/16" dia. (SR25072)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT401)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 200 PK (MAT204)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Oil, White, Polypropylene (MAT442)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- PIG Sorbents, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT153)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- Pig Sorbents