Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene
Mfr # MAT309
Zoro # G8303391
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Pink
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 1,800 in |
Width | 30 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 30 in x 150 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Tool Kit (63216)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- UNGER 10 in. W Hard Bristle Polypropylene Handle Multi-Angle Scrub Brush (976830)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT302)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Yellow, Polypropylene (MAT4150-YW)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- Pig Sorbents