Shop All Sorbents
Pig
Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT212
Zoro # G8018656
Free Shipping & Returns
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Volume Absorbed (Pack, Each) 40 gal/pk, 40.2 gal/pad
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 1,800 in |
Width | 30 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad 5,145 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- BELL Trash Can, Black, Polyester (TRASH-BLA)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- Pig Sorbents