Shop All Sorbents
Pig
Sorbents, 40 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # MAT625
Zoro # G7835265
product price: $233.00
/pk 2, $116.50/ea
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Yellow
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 1,800 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Roll Width | 15 in |
Perforation Along Width | 10 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,560 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG DOCTOR Rug Doc Urine Elim 24Oz (05119)
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- PIG Sorbents, 10 gal, 5 in x 18 in, Oil, White, Polypropylene (SKM411)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 5 gal, 32 in x 5 ft, Universal, Blue, Polyester, Polypropylene (MAT3205-BL)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- Pig Sorbents