Shop All Sorbents
Pig
Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene
Mfr # MAT320
Zoro # G7997875
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Pink
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,560 oz, Volume Absorbed per Pkg. 40 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Ultra Liquid Dish Detergent, Original Scent, 18 oz Pour Bottle, 10PK (80736874)
- PROTEAM Backpack Vacuum Harness, 15 in. dia. (840011)
- CLOROX Disinfecting Wipes, White, Canister, 35 Wipes, 8 in x 7 in, Fresh, 12 PK (01593)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT302)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT301)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Cellulose (SKM210)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- Pig Sorbents