Shop All Sorbents
Pig
Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT220
Zoro # G6206182
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Volume Absorbed (Pack, Each) 40 gal/pk, 20.1 gal/pad
- Material Polypropylene
- Color Gray
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 1,800 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,572 oz, Volume Absorbed per Pkg. 40 gal, Volume Absorbed Per Pound 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORB-ALL SORB-ALL 3110 Sweeping Compound, 10 lb (3110)
- INTERCON CHEMICAL Pine Cleaner, Pine, 4 PK (FICCB-GP-04X1-P200)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- DRILLBRUSH Grill Brush - Grill Cleaner - BBQ Grill Accessories - Grill Scraper - (K-S-MO-QC-DB)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers (BLU108)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- Pig Sorbents