Shop All Sorbents
Pig
Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene
Mfr # MAT4305
Zoro # G7976001
product price: $44.59
/pk 3, $14.86/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Color White
- Weight 3 lb
- Perforations No
- Size 72 1/2 L x 28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 72 1/2 L x 28 W |
Length | 72 1/2 in |
Width | 28 in |
Perforated Size | Not Perforated |
Roll Width | 28 in |
Roll Length | 6 1/24 ft |
Pad Length | 72 1/2 in |
Outside Width | 28 in |
Pad Width | 28 in |
Outside Dimensions | 72 1/2 in L x 28 in W x 1 in H |
Outside Length | 72 1/2 in |
Pad Size | 72 1/2 L x 28 W |
Dimensions | 72 1/2 in L x 28 in W x 1 in H |
Wall Height | 3 lb |
Description
Absorbent Mat Pad, Components Included (3) Pads, Drip Pillow Color White, Fluids Absorbed Oil Only, For Use With Brand PIG, For Use With Grainger Item Number 30RA66, For Use With Mfr. Model Number PAK227, For Use with Series PAK, Indoor/Outdoor Use Outdoor, Number of Grommets No Grommets, Number of Pads Included 3, Outside Dimensions 72 1/2 in L x 28 in W x 1 in H, Outside Length 72 1/2 in, Outside Width 28 in, Pad Color White, Pad Length 72 1/2 in, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB3639)
- FUNK AWAY Funkaway Extreme Odor Eliminating Big Jobs Aerospray (FA13.5)
- PIG Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene (MAT4306)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- PIG Sorbents, 20 gal, 31 in x 75 ft, Oil, White, Polypropylene (MAT498)
- PIG Sorbents, 5 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT4150-GY)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- Pig Sorbents