Shop All Sorbents
Pig
Sorbents, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene
Mfr # GRP36201-GY
Zoro # G1891368
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk, 4 gal/pad
- Color Gray
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 50 ft |
Width | 36 in |
Length | 600 in |
Perforated Size | Not Perforated |
Roll Length | 50 ft |
Roll Width | 36 in |
Mat Length | 50 ft |
Mat Width | 3 ft |
Overall Length | 50 ft |
Length (Perforated) | 50 ft |
Size (WxL) | 3 ft x 50 ft |
Individual Mat Length | 50 ft |
Overall Width | 3 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Handle, Wood, Tan, 60" (253H42)
- PROTEAM Clasp, Strain Relief Kit w/ Fastener (105091)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- DELTA Kayra Tissue Holder (73350)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- PIG Sorbents, 4 gal, 17 in x 50 ft, Oil, White, Nylon, Polypropylene (MAT405-01)
- SPILFYTER Sorbents, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene (18463B)
- Pig Sorbents