Shop All Sorbents
Pig
Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Yellow, Polypropylene
Mfr # GRPSB36201-BK
Zoro # G4710588
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk
- Material Polypropylene
- Color Black, Yellow
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 50 ft |
Width | 3 ft |
Length | 50 ft |
Perforated Size | Not Perforated |
Diameter | 36 in |
Roll Length | 50 ft |
Roll Width | 36 in |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, , Size 3 ft x 50 ft, Volume Absorbed Per Pad 512 gal, Volume Absorbed per Pkg. 4 gal, Volume Absorbed Per Pound 8 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- PROTOCHEM LABORATORIES All Natural Citrus All Purpose Cleaner, 18 oz., EA1 (PC-175B-1)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- SIMPLEHUMAN 50 L Round Step can, Black, Plastic (CW1355)
- PIG Sorbents, 2 gal, 16 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT1650)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- PIG Absorbent Mat Roll Refill for Oil-Only Quick-Response Spill Cart (MAT14401)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Oil-Only Barrel Top Absorbent Mat, 25PK (MAT1502)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT423)
- Pig Sorbents