Shop All Sorbents
Pig
Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene
Mfr # GRPAM36201-BK
Zoro # G5920238
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk, 4 gal/pad
- Color Black
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 50 ft |
Width | 36 in |
Length | 600 in |
Perforated Size | Not Perforated |
Roll Length | 50 ft |
Roll Width | 36 in |
Mat Width | 3 ft |
Mat Length | 50 ft |
Size (WxL) | 3 ft x 50 ft |
Length (Perforated) | 50 ft |
Overall Width | 3 ft |
Individual Mat Length | 50 ft |
Overall Length | 50 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial Yes, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1-1/4 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton (30LU84)
- NOBLES/TENNANT SQUEEGEE SET - TAN, FITS TN 1228905, 1228907 (9015736)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- PIG Sorbents, 2 gal, 10 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25822)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 1 gal, 2 in x 48 in, Acids, Pink, Polypropylene (PIG309)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- Pig Sorbents