Shop All Sorbents
Pig
Sorbents, 4 gal, 3 ft x 5 ft, Universal, Gray, Polypropylene
Mfr # GRP36202-GY
Zoro # G1891359
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk, 4 gal/pad
- Color Gray
- Weight 3 ft
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 5 ft |
Width | 36 in |
Length | 60 in |
Perforated Size | Not Perforated |
Roll Length | 5 ft |
Roll Width | 36 in |
Mat Length | 5 ft |
Mat Width | 3 ft |
Length (Perforated) | 50 ft ( 10 - 5 ft Mats ) |
Overall Width | 3 ft |
Overall Length | 50 ft |
Size (WxL) | 3 ft x 5 ft |
Perforated Mat Length | 5 ft |
Individual Mat Length | 5 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- CLR PressDrainOpener, AeroSpray Can, 4.5oz, Liq (G-PP-6)
- 3M Baseboard Stripper, Size 21 oz. (14001)
- MONARCH Knit Wipers - White - New - 5lb Box (N-WPKSM-5)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- PIG Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32305-BL)
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Pads, Medium-weight, 15inL x 18inW, Gray, 100/Pack (670631)
- Pig Sorbents