Shop All Sorbents
Pig
Sorbents, 4 gal, 16 in x 20 in, Universal, Blue, Polypropylene
Mfr # MAT1400
Zoro # G2965054
product price: $460.00
/pk 25, $18.40/ea
Free Shipping & Returns
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 4 gal
- Volume Absorbed (Pack, Each) 4 gal/pk, 23 oz/pad
- Material Polypropylene
- Color Blue
- Weight 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | Not Perforated |
Diameter | 16 in |
Container Size | 0.18 gal |
Roll Width | 16 in |
Roll Length | 1 2/3 ft |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Formaldehyde, Formalin, Glutaraldehyde, Size 16 in x 20 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 4 gal, Color/Pattern Blue, Material Polypropylene, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Moisturizing Shampoo and Body Wash Cartridge, 4 PK (5187-04)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295500BEIG)
- ORECK Scrub Brush, 13", Blue (ORK237058)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- OSBORN Econo Sorb Absorbent Sock (0006200000)
- Pig Sorbents