Shop All Sorbents
Pig
Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene
Mfr # MAT218
Zoro # G8321747
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Volume Absorbed (Pack, Each) 39 gal/pk
- Material Polypropylene
- Color Black
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 300 ft |
Length | 350 ft |
Width | 3 ft |
Perforated Size | Not Perforated |
Roll Length | 300 ft |
Roll Width | 36 in |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 300 ft, Volume Absorbed Per Pad 4,992 gal, Volume Absorbed per Pkg. 39 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- AIR WORKS Urinal Screen, Citrus Grove, PK10 (AWUS231-BX)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (MAT630)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT460)
- PIG Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32305-BL)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- PIG Sorbents, 12 gal, 10 ft x 10 ft, Oil, Black, Polyethylene, Polypropylene (MAT445)
- Pig Sorbents