Shop All Sorbents
Pig
Sorbents, 35 gal, 30 in x 150 ft, Bodily Fluids, Gray, Polypropylene
Mfr # HC103
Zoro # G8414874
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Bodily Fluids, For Use With Chemical or Metal Type Bodily Fluids, Size 30 in x 150 ft, Volume Absorbed Per Pad 4,564 oz, Volume Absorbed per Pkg. 35 gal, Volume Absorbed Per Pound 78 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange (7)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Oil, White, Polypropylene (MAT435)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT255)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- PIG Drum Ring Spider For 55 Gal Drums, 17" W x 23" L, Yellow/Black, Steel (DRM1044)
- Pig Sorbents