Shop All Sorbents
Pig
Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene
Mfr # WTR020
Zoro # G901866221
Free Shipping & Returns
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Polpropylene Skin
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Color Blue
- Size 3 in x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 in x 4 ft |
Length | 48 in |
Width | 3 in |
Rope Along Length | No |
Diameter | 3 in |
Description
Product Type Water Absorbent Sock, Fluids Absorbed Water, Size 3 in x 4 ft, Volume Absorbed Per Sock/Boom 1.75 gal, Volume Absorbed per Pkg. 35 gal, Filler Material Cellulose with Polymer Blend, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- BRILLO 4" x 4" Hand Soap 120 PK (PUR W240000)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT460)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- Pig Sorbents