Shop All Sorbents
Pig
Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene
Mfr # WTR017
Zoro # G501866294
product price: $88.00
/pk 10, $8.80/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 35 gal/pk, 3.5gal/pad
- Volume Absorbed per Pkg. 35 gal
- Material Polypropylene
- Weight 3.04 lb
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14.5 in x 39 in |
Length | 39 in |
Width | 14 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Water Absorbent Pad, Fluids Absorbed Water, Size 14.5 in x 39 in, Volume Absorbed Per Pad 3.5 gal, Volume Absorbed per Pkg. 35 gal, Color/Pattern Orange, Material Polypropylene, Perforated No, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 12in Angle Broom- Extra Stiff, Blue (29143)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022B1)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT240)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- Pig Sorbents