Shop All Sorbents
Pig
Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene
Mfr # MAT426
Zoro # G7800983
product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns
Not eligible for select promotions
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 gal
- Volume Absorbed (Pack, Each) 33 gal/pk, 85 oz/pad
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 30 in |
Length | 30 in |
Width | 30 in |
Perforated Size | 15 in x 30 in |
Perforation Along Length | 30 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 30 in, Volume Absorbed Per Pad 85 oz, Volume Absorbed per Pkg. 33 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 15 in x 30 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- PURELL 1200 ml Foam Hand Soap Cartridge (7878-02)
- NILFISK Vacuum Accessory, 1-1/2 in., PK2 (107400032)
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- PIG Sorbents, 12 gal, 10 ft x 10 ft, Oil, Black, Polyethylene, Polypropylene (MAT445)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- PIG Sorbents, 30 gal, 3 in x 42 in, Oil, Brown, Cellulose (SKM500)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- Pig Sorbents