Shop All Sorbents
Pig
Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite
Mfr # PIG217
Zoro # G8328424
product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 32 gal
- Material Vermiculite
- Color Blue
- Size 5 in x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS Liquid 2 PK (RMRTT322PK)
- SC JOHNSON Glade Plug-Ins Cashmere Woods Scent Air Freshener Refill 1.34 oz Liquid (72442)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VMZ7)
- ECO AIR Eco Air Passive Air Frehener 36 Sa, PK6 (EA-F-006I036M-01)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- FIBERDUCK Absorbent Roll, HW, Oil-Only, 30" x 150 ft. (PRSB12)
- Pig Sorbents