Shop All Sorbents
Pig
Sorbents, 32 gal, 24 in x 300 ft, Universal, Gray, Polypropylene
Mfr # MAT245
Zoro # G6179153
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Volume Absorbed (Pack, Each) 32 gal/pk, 32.4 gal/pad
- Material Polypropylene
- Color Gray
- Weight 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 24 in x 300 ft |
Width | 24 in |
Length | 300 ft |
Perforated Size | 10 in x 12 in |
Perforation Along Width | 10 in |
Roll Width | 24 in |
Perforation Along Length | 12 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 300 ft, Volume Absorbed Per Pad 4,147 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- WEILER 60" Hardwood Handle, Tapered Wood Tip, 1-1/8" Diameter (44020)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Gray, Polypropylene (GRP36202-GY)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (25450)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (SR100)
- Pig Sorbents