Shop All Sorbents
Pig
Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # MAT602
Zoro # G8330463
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color Yellow
- Weight 24 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in x 150 ft |
Length | 1,800 in |
Width | 24 in |
Perforated Size | 10 in x 12 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Perforation Along Width | 12 in |
Roll Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 150 ft, Volume Absorbed Per Pad 4,147 oz, Volume Absorbed per Pkg. 32 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- SANITAIRE Front Wheel (39173A119N)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- Pig Sorbents