Shop All Sorbents
Pig
Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT424
Zoro # G8099131
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Volume Absorbed (Pack, Each) 32 gal/pk, 32.4 gal/pad
- Material Polypropylene
- Color White
- Weight 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in x 150 ft |
Width | 24 in |
Length | 1,800 in |
Perforated Size | 10 in x 12 in |
Roll Width | 24 in |
Perforation Along Width | 12 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 24 in x 150 ft, Volume Absorbed Per Pad 4,147 oz, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Air Freshner, Size, 1 gal., Spring, PK4 (977462-G4)
- PROTEAM 15"Hard Surface Sidewinder Floor Tool w/ Nylon Brush (106246)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DUST-OFF Dust-Off DPSM6 Disposable Duster - 7 oz., 6 Pack (DPSM6)
- PIG Sorbents, 26 gal, 5 in x 120 in, Universal, Yellow, Polypropylene, SAP (WTR002)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- Pig Sorbents