Shop All Sorbents
Pig
Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers
Mfr # BLU103
Zoro # G8371054
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Fibers
- Color Blue
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 19 in |
Roll Width | 15 in |
Perforation Along Length | 19 in |
Roll Length | 150 ft |
Perforation Along Width | 19 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 4,096 oz, Volume Absorbed per Pkg. 32 gal, Volume Absorbed Per Pound 70 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 15 in x 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK (904678)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Barrel Top Absorbent Mat with Poly Backing, 25PK (MAT1500)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Gray, Polypropylene (MAT251)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (L90835)
- Pig Sorbents