Shop All Sorbents
Pig
Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene
Mfr # GRP72203-BK
Zoro # G5907610
product price: $148.99
/pk 2, $74.50/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Volume Absorbed (Pack, Each) 3 gal/pk, 3.5 gal/pad
- Color Black
- Weight 6 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6 ft x 10 ft |
Width | 72 in |
Length | 120 in |
Perforated Size | Not Perforated |
Roll Width | 72 in |
Roll Length | 10 ft |
Mat Width | 6 ft |
Mat Length | 10 ft |
Perforated Mat Length | 10 ft |
Overall Width | 6 ft |
Overall Length | 20 ft |
Individual Mat Length | 10 ft |
Length (Perforated) | 20 ft ( 2 - 10 ft Mats ) |
Size (WxL) | 6 ft x 10 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 3.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- ZEP Oven Cleaner, Liquid, 1 gal., Bottle, PK4 (104824)
- ETTORE PRODUCTS COMPANY 10" Squeegee/Scrubber (15016)
- SCOTCHGARD Fabric/Upholstery Protector, Odorless 10 oz., PK 6 (MMM4106106CT)
- PIG Oil-Only Barrel Top Absorbent Mat, 25PK (MAT1502)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- PIG Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene (PAD203)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L71320)
- Pig Sorbents