Shop All Sorbents
Pig
Sorbents, 2.63 gal, 3 in x 38 in, Water, Tan, Polyester
Mfr # WTR019-TN
Zoro # G601866392
product price: $161.99
/pk 10, $16.20/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polyester Filler and Skin
- Volume Absorbed (Pack, Each) 2.65gal/pk; 34 oz/sock
- Volume Absorbed per Pkg. 2.63 gal
- Material Polyester
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 38 in |
Length | 38 in |
Width | 3 in |
Rope Along Length | No |
Diameter | 3 in |
Description
Product Type Water Absorbent Sock, Fluids Absorbed Water, For Use With Chemical or Metal Type Not Applicable, Size 3 in x 38 in, Volume Absorbed Per Sock/Boom 0.26 gal, Volume Absorbed per Pkg. 2.63 gal, Filler Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Wand, Straight (140703)
- TENNANT Vacuum Bag, 10 PK (9009003)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- 3M Cleaner, 2L Bottle (16L)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- PIG Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene (MAT247)
- PIG Sorbents, 9 gal, 8 1/4 in x 15 in, Oil, White, Polypropylene (MAT496)
- PIG Sorbents, 18 gal, Universal, Black, Gray, Polypropylene (2410PP)
- PIG Sorbents, 2.63 gal, 3 in x 38 in, Water, Gray, Polyester (WTR019-GY)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- Pig Sorbents