Shop All Sorbents
Pig
Sorbents, 26 gal, 30 in x 50 ft, Universal, Gray, Polypropylene
Mfr # MAT252
Zoro # G7856353
product price: $186.00
/pk 2, $93.00/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Volume Absorbed (Pack, Each) 26 gal/pk, 13.7 gal/pad
- Material Polypropylene
- Color Gray
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 50 ft |
Length | 50 ft |
Width | 30 in |
Perforated Size | 10 in x 10 in |
Perforation Along Length | 10 in |
Roll Length | 50 ft |
Roll Width | 30 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 50 ft, Volume Absorbed Per Pad 1,753 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 10 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Screen Wipes, 5 x 5", 40 Pack (REARR1305)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29395)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT240)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (L90835)
- Pig Sorbents