Shop All Sorbents
Pig
Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT188
Zoro # G7920866
original price:
$174.99
5% off
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 16 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | 8 in x 20 in |
Perforation Along Length | 20 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 20 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Windsor Sensor Exhaust Filter 10 pk (10E708)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- STRUCTRON 75" Handle, Telescoping, Yellow, 612ft, Yellow, Fiberglass (60253)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT142)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- NEW PIG 32in X 100' PAINT BOOTH MAT - GRAY (MAT32100G)
- Pig Sorbents