Shop All Sorbents
Pig
Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose
Mfr # PIG210
Zoro # G8100592
product price: $90.25
/pk 24, $3.76/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 24 gal
- Material Cellulose
- Color Gray
- Size 3 1/4 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/4 in x 42 in |
Length | 42 in |
Width | 3 1/4 in |
Diameter | 3.25 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 1/4 in x 42 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET DissovleTech Paper Towel, 7.5"x8400", PK6 (410791)
- 3M Sanitizer, 1.9L Jug (16A)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 5 gal, 32 in x 5 ft, Universal, Blue, Polyester, Polypropylene (MAT3205-BL)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT301)
- PIG Oil-Only Barrel Top Absorbent Mat, 25PK (MAT1502)
- Pig Sorbents