Shop All Sorbents
Pig
Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester
Mfr # BOM400
Zoro # G7935995
product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 24 gal
- Material Polyester
- Color White
- Size 8 in x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 in x 10 ft |
Length | 10 ft |
Width | 8 in |
Diameter | 8 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 12 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (FG402363)
- CARLISLE FOODSERVICE Polypropylene Deck Scrub, Blue, 10in, PK12, Blue, 12 PK (36193P14)
- IMPERIAL MFG Brush Chimney Clean11X11 In Sq (BR0333)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617-01)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- PIG Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene (MAT247)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- BRADY Sorbents, 71 gal, 8 in x 10 ft, Universal, Green, Polypropylene (SPCUN810)
- Pig Sorbents