Shop All Sorbents
Pig
Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester
Mfr # BOM403
Zoro # G8011954
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Skin
- Volume Absorbed per Pkg. 24 gal
- Material Polyester
- Color White
- Size 5 in x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 in x 20 ft |
Length | 20 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Spaghetti Sorbent Boom, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 20 ft, Volume Absorbed Per Sock/Boom 12 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- NOBLES/TENNANT CELLULOSE FIBER DUST PANEL FILTER FITS (1037199AM)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- PIG Sorbents, 41 gal, 15 in x 300 ft, Oil, White, Polypropylene (MAT441)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- Pig Sorbents