Shop All Sorbents
Pig
Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester
Mfr # BOM413
Zoro # G8035447
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 24 gal
- Material Polyester
- Color Black, White
- Size 5 in x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 20 ft |
Length | 20 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 20 ft, Volume Absorbed Per Sock/Boom 12 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown, 60 PK (G3036B80)
- WEILER Wall Duster, Soft Horsehair Fill (71076)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- PIG Sorbents, 20 gal, 31 in x 75 ft, Oil, White, Polypropylene (MAT498)
- PIG Sorbents, 5 gal, 32 in x 10 ft, Universal, Blue, Polyester, Polypropylene (MAT3210-BL)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- WYK Sorbents, Universal, 20 PK (640)
- Pig Sorbents