Shop All Sorbents
Pig
Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester
Mfr # BOM600
Zoro # G8293126
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 24 gal
- Volume Absorbed (Pack, Each) 24 gal/pk; 6 gal/boom
- Material Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 6 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern White, Filler Material Cellulose, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- GUARDAIR Air Hose, 3/4In x 20 Ft (N606)
- MARCAL Bathroom Tissue, White, 48 PK (MRC6079)
- SCOTCHGARD Floor Protector, Liquid, 1 gal, Bag, PK2 (PS1G)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- PIG Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene (MAT32100)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT462)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- Pig Sorbents