Shop All Sorbents
Pig
Sorbents, 24 gal, 3 1/4 in x 7 ft, Universal, Gray, Polypropylene
Mfr # PIG214
Zoro # G7961651
product price: $96.89
/pk 12, $8.07/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color Gray
- Size 3 1/4 in x 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/4 in x 7 ft |
Length | 7 ft |
Width | 3 1/4 in |
Diameter | 3.25 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 1/4 in x 7 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6 (95002620)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- WET & FORGET OUTDR CLEANER CNCNTR 0.5GAL (800064)
- PIG Sorbents, 12 gal, 6 in x 48 in, Universal, Gray, Polypropylene (PIG100)
- PIG Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- PIG Sorbents, 12 gal, 10 ft x 10 ft, Oil, Black, Polyethylene, Polypropylene (MAT445)
- PIG New Pig Universal Gray Sonic Bonded 15 In. X 19 In (MAT740)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- ENPAC Pad, Aggrssv, Sonic Bonded, Medium, PK100, 100 PK (ENP HPB100M)
- Pig Sorbents