Shop All Sorbents
Pig
Sorbents, 23 gal, 31 in x 100 ft, Bodily Fluids, Gray, Polypropylene
Mfr # HC101
Zoro # G8205775
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color Gray
- Weight 31 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 31 in x 100 ft |
Length | 100 ft |
Width | 31 in |
Perforated Size | 15 1/2 in x 20 in |
Roll Length | 100 ft |
Perforation Along Width | 15 1/2 in |
Roll Width | 31 in |
Perforation Along Length | 20 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Bodily Fluids, For Use With Chemical or Metal Type Bodily Fluids, Size 31 in x 100 ft, Volume Absorbed Per Pad 3,043 oz, Volume Absorbed per Pkg. 23 gal, Volume Absorbed Per Pound 52 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 15 1/2 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA PLUS 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK (WHD2408)
- TOUGH GUY 11 in L Flat Wedge Mop, 5 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF7)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 2 pk (75040)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- PIG Sorbents, 5 gal, 32 in x 5 ft, Universal, Blue, Polyester, Polypropylene (MAT3205-BL)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Oil, White, Polypropylene (MAT435)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- Pig Sorbents