Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene
Mfr # MAT605
Zoro # G7827005
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 15 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Vacuum Hose, Black, 10 ft. L (590427901)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- HULK SYSTEM Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109FS)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70BX)
- Pig Sorbents