Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene
Mfr # MAT302
Zoro # G8300914
product price: $138.00
/pk 200, $0.69/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Pink
- Perforations Yes
- Size 15 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 15 in x 20 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- MEGUIARS EMPTY DISPENSER BOTTLE 16oz (MGD-9916)
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- ZEP Cleaner, Jug, 4 PK (241724)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- PIG Sorbent Pad, 2 gal, 17 in x 24 in, Universal, Gray, Polypropylene (MAT2231)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT419)
- PIG Sorbents, 9 gal, 1 1/2 in x 29 in, Universal, Blue, Vermiculite (MA1097)
- SELLARS EverSoak® Heavy-Duty Absorbent Pads, 23.5 Gallon Capacity, 15" x 19", 50 Pads/Case (22851)
- Pig Sorbents