Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene
Mfr # MAT301
Zoro # G6063863
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Pink
- Perforations Yes
- Size 15 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PF HARRIS Pro Spray Bottle 32Oz (PRO-32)
- CRAWFORD Clip Tension Bar W/5 Clp (SG5)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Paper, 125 Wipes, 10 1/4 in x 9 in, 18 PK (05320)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Purple, Plastic (41968)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- Pig Sorbents