Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT203
Zoro # G6208097
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 28 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in BUDGET LINE, FITS TN (605029)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT240)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-748)
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- PIG Packaging Absorbent Sheet, Heavyweight, 3.75in W x 5in L, 250 pads per box, 250PK (PKG022)
- PIG Sorbents, 5 gal, 32 in x 10 ft, Universal, Blue, Polyester, Polypropylene (MAT3210-BL)
- ALLPOINTS Spill Hero Absorbent Universal (8026533)
- Pig Sorbents