Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 125 PK
Mfr # MAT139
Zoro # G8271541
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 22 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 22 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Sorbents, 21.3 gal, 3 in x 48 in, Universal, Gray, Polypropylene (40ECGS4)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (50606)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Yellow (41891EC04)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT412)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (26300)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- Pig Sorbents