Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT460
Zoro # G8072757
original price:
$118.99
5% off
new price: $112.99
/pk 125, $0.90/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 22 oz/pad
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 22 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK (HVY2LDB)
- BEST SANITIZERS Laundry Sanitizer, 1 qt Trigger Spray Bottle, Liquid, Alcohol, 12 PK (SS10032)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, Blue, Polypropylene (BPF100H)
- HOSPECO Health Gards Toilet Seat Cleaner - Pleasant Scent, 300 ml, 6/Box, 6 Boxes/Case - (86300)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- PIG Sorbents, 2.63 gal, 3 in x 38 in, Water, Gray, Polyester (WTR019-GY)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Universal, White, Cellulose (RFP500)
- Pig Sorbents