Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT214
Zoro # G8252431
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Kit, Snap On Connection, Blue, Microfiber (SPH-KT)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT402)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT418)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT414)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- Pig Sorbents