Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene
Mfr # WTR021
Zoro # G201866327
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, .22 gal/pad
- Color Blue
- Weight 23 lb
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in x 19 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 19 in |
Description
Product Type Water Absorbent Pad, Fluids Absorbed Water, Size 15 in x 19 in, Volume Absorbed Per Pad 0.22 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Blue, Material Polypropylene, Perforated Yes, Perforated Size 7.5 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTER FRESH Web FilterFresh Country Berry Scent Air Freshener 0.8 oz Gel (WMULB)
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- STRUCTRON Street Broom, 18", 60" Yellow Alm Handle (82118)
- UNGER Inside Locking Collar Small (12686)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- PIG Sorbents, 42.24 oz, 15 in x 20 in, Universal, Gray, Polypropylene (25306)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- Pig Sorbents