Shop All Sorbents
Pig
Sorbents, 20 gal, 31 in x 75 ft, Oil, White, Polypropylene
Mfr # MAT498
Zoro # G8446471
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color White
- Weight 31 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 31 in x 75 ft |
Length | 900 in |
Width | 31 in |
Perforated Size | Not Perforated |
Roll Width | 31 in |
Roll Length | 75 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 31 in x 75 ft, Volume Absorbed Per Pad 2,624 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge Air Freshener Tub, 8 oz (0000101-1)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- QUICKIE 24 Soft Push Broom (533)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- PIG Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene (MAT4306)
- PIG (12 Count Per Box)Oil Only Socks 3In X 4Ft (SKM210)
- PIG Sorbents, 18 gal, 5 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (HA1010)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- FIBERDUCK Absorbent Roll, HW, Universal, 15" x 150 ft (PRUB1215)
- Pig Sorbents