Shop All Sorbents
Pig
Sorbents, 20 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT462
Zoro # G8454083
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Volume Absorbed (Pack, Each) 20 gal/pk, 20.1 gal/pad
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 1,800 in |
Width | 30 in |
Perforated Size | 10 in x 15 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed Per Pad 2,572 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx4ftW (94820)
- ZEP Fresh Scent Antibacterial Hand Soap 1 gal (R46124)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- SANITAIRE TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red (SC886G)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-635)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- PIG Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene (GRP36207-GY)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester (GB510SN)
- Pig Sorbents