Shop All Sorbents
Pig
Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers
Mfr # BLU105
Zoro # G7880424
original price:
$90.08
14% off
new price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Fibers
- Color Blue
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 19 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Perforation Along Width | 19 in |
Perforation Along Length | 19 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,624 oz, Volume Absorbed per Pkg. 20 gal, Volume Absorbed Per Pound 45 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 15 in x 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flatware Retriever Rect (136137)
- ZEP Odor Eliminator, Spray Bottle, PK12 (162101)
- KRAFT TOOL Drywall Texture Single Brush, 9" dia. (DW117)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- Pig Sorbents